Marking Crayon in Blue

Part #I66402  |  Item #302780  |  Manufacturer Part #66402

$ 1.26 EACH

Color/Finish:
Blue

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nontoxic and waterproof
  • Hexagonal
  • 4 1/2" long
  • Use on oily, wet, slick, cold, or dry surfaces

Specifications

Color Finish: Blue

Length: 4-1/2 in

Material: Wax

Product Type: Crayon

Type: I66402