5 in. Vise
Record® 5 in. Vise
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swivel base
- Anvil incorporated
- Fused steel handle
- Rotating pope jaws on 5" multi-purpose vise
- Available in 4" and 6" jaw widths or multi-purpose with 5" jaw width
Documents
Specifications
- Application:
- Light Duty
- Collection:
- Record®
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 5 in
- Tool Type:
- Vise
- Weight:
- 33.1 lb