1/2 in. Flat Wood Boring Bit
Speedbor® 1/2 in. Flat Wood Boring Bit
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double cutting spurs scribe the outside of the hole reducing breakout
- Ten percent larger shank for added durability
- Blue-Groove point and cutting edge for faster chip removal
- Fits all standard quick change chucks
- Grooved hex shank prevents slipping in drill chuck or bit extension
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Collection:
- Speedbor®
- Length:
- 6 in
- Material:
- High Carbon Steel
- Number of Pieces:
- 1 Piece