Irwin Industrial Tool Speedbor Self Feed Wood Bit

I30460

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Diameter
1-3/8 in
Length
5 in
Material
Steel Alloy
Number Of Pieces
1 Piece
Shank Size
7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday