Irwin Industrial Tool
Strait-Line® 5 lb. Standard Marking Chalk Refill in White
Part #I65104 | Item #4214931 | Manufacturer Part #65104
$
15.19
EACH
Size:
5 lbProduct Details
Documents
Specifications
Collection: Strait-Line®
Color Finish: White
Color Finish Category: Whites
Size: 5 lb
Weight: 2.5