0 items

Irwin Industrial Tool Unibit Step Drill Bit

I1023

Bit Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hex shank prevents slipping in drill chuck
  • Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
  • Maximum material thickness: 1/8"
  • New SpeedPoint tip penetrates faster than previous unibits and prevents walking
  • Number of holes: 9 steps
  • Single-flute cutting edge for greater control through steps

SPECIFICATIONS

Bit Sizes
1/4 in - 3/4 in
Material
High Speed Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday