Irwin Industrial Tool

Vinyl Flagging Tape in Glo Orange

Part #I65602  |  Manufacturer Part #65602

Color/Finish:
Orange Glo

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Orange Glo

Length: 150 ft

Material: Plastic

Material Type: Vinyl

Thickness: 2 mil

Type: I65602

Width: 1-3/16 in