Irwin Industrial Tool

Vinyl Flagging Tape in Glo Red

Part #I65601  |  Manufacturer Part #65601

Color/Finish:
Red Glo

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Red Glo

Length: 150 ft

Material: Plastic

Material Type: Vinyl

Thickness: 2 mil

Type: I65601

Width: 1-3/16 in