Vinyl Wet Paint Barrier Tape

Part #I66222  |  Item #4214967  |  Manufacturer Part #66222

$ 7.11 EACH

Lettering

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tape is weatherproof PVC for harsh outdoor conditions
  • Ideal for construction, landscaping, excavating and locating underground cables or pipes

Specifications

Length: 300 ft

Lettering: Wet Paint Tape

Material: Plastic

Material Type: Vinyl

Thickness: 2 mil

Width: 3 in