10 x 2-1/4 in. Plier

You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 10 x 2-1/4 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 10 x 2-1/4 in. Plier

  • Fast #
  • Part #I1843045
  • Item #4661559
  • Manufacturer Part #4935096
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
2-1/4 in
Length:
10 in
Number of Tools Included:
1
Tool Type:
Locking Pliers