10 x 2.25 in. Plier

You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 10 x 2.25 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 10 x 2.25 in. Plier

  • Fast #
  • Part #I4935097
  • Item #4085097
  • Manufacturer Part #4935097
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
  • Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
  • Metal injection molding (MIM) process delivers strength and exceptional performance
  • Right angle teeth grip in all directions for maximum bite
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
2.25 in
Length:
10 in
Number of Tools Included:
1
Tool Type:
Locking Pliers