Irwin Industrial Tool Vise-Grip® 8 x 2.3125 in. Plier

I2078218

Manufacturer Part #: 2078218

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vise-Grip®
  • Size: 8"
  • Pro-Touch™ grips
  • Induction hardened cutting edge
  • Durable nickel chromium steel construction
  • Meets or exceeds ANSI specifications
  • Lifetime guarantee

SPECIFICATIONS

Collection
Vise-Grip®
Jaw Capacity in
2.3125 in
Number of Tools Included
1
Tool Type
Long Nose Pliers

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday