9 x 2-3/4 in. Plier

This product has been replaced by

PLIER LCKING 9LN FAST RELEASE 9IN
Irwin Industrial Tool PLIER LCKING 9LN FAST RELEASE 9IN
Manufacturer Part #IRHT82582
You last purchased this on
 
Irwin Industrial Tool

Vise-Grip® 9 x 2-3/4 in. Plier

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PLIER LCKING 9LN FAST RELEASE 9IN
Irwin Industrial Tool PLIER LCKING 9LN FAST RELEASE 9IN
Manufacturer Part #IRHT82582
Irwin Industrial Tool

Vise-Grip® 9 x 2-3/4 in. Plier

  • Fast #
  • Part #I15T
  • Item #4217259
  • Manufacturer Part #15T
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With wire cutter
  • Long, straight nose provides easy access in narrow, hard-to-reach places
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
2-3/4 in
Length:
9 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Long Nose Pliers, Locking Pliers