2 x 4 in. 500# Carbon Steel Groove-O-Let

You last purchased this on
 
Island Fitting Company

2 x 4 in. 500# Carbon Steel Groove-O-Let

This product requires certification to purchase.
You last purchased this on
 
Island Fitting Company

2 x 4 in. 500# Carbon Steel Groove-O-Let

  • Fast #
  • Part #IGOL5ULFMKP
  • Item #3347355
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
4 in
Fitting Type:
Grooveolet
Material:
Carbon Steel
Outlet Size (in):
2
Pressure Class:
500#
UL Listed:
Yes