Island Fitting Company 3 in. 500# Carbon Steel Groove-O-Let

IGOL5ULFMM

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
End Connection 1
Grooved
End Connections
Grooved
FM Approved
Yes
Fits Pipe Size
4 in
Fitting Type
Grooveolet
Material
Carbon Steel
Outlet Size In
3
Pressure Class
500#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday