ISOCLIMA SPA

1/2 in. Copper Line Set

Part #IISO121250  |  Manufacturer Part #ISO12-12-50

Liquid Line OD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM B-280

Gauge: 22

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 1/2 in

Material: Copper

Suction Line OD : 1/2 in

UL Listed: Yes