1/2 in. Cast Iron Gas Regulator with 3/8 in. Orifice
B42 Series 1/2 in. Cast Iron Gas Regulator with 3/8 in. Orifice
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-126
- CSA Certified:
- Yes
- Collection:
- B42 Series
- FM Approved:
- No
- Material:
- Cast Iron
- Temperature Range:
- -20 to 150 Deg F
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Gas Regulator Valve