1-1/2 in. Circulator Setter
1-1/2 in. Circulator Setter
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optimize the operating performance of HVAC systems
- Accurate fluid flow control
- Three function precision instrument providing flow balance, flow metering and shut-off
- Permits draining of terminal units without draining circuit piping
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Valve Size:
- 1-1/2 in