1-1/2 in. NPT Circulator Setter
1-1/2 in. NPT Circulator Setter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Calibrated name plate
- Memory stop screw/button
- Integral valved read-out ports
- Flanged or grooved connections
- Sweat or NPT connections
- Cast/ductile iron body
- Drain/purge connection
- Lead-free brass bod
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Cast Iron
- Valve Body Material:
- Brass
- Valve Body Style:
- Threaded
- Valve Type:
- Circuit Setter Balance Valve