0 items

ITT-Bell & Gossett 1/2 in. Low Pressur Pressure Reducer Valve

B110193

Valve Size

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Cleanable strainer which is designed to prevent dirt and sediment from entering the valve
  • Designed to help prevent the loss of system pressure if the supply water pressure drops below the system pressure
  • Fast fill feature reduces start-up time and labor

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Sweat
Material
Brass
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday