ITT-Bell & Gossett 1 in. Cast Iron Pump Flange

B101005

Fitting Sizes

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
ITT-Bell & Gossett PL-45 PL Series Pumps
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Iron
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday