0 items

ITT-Bell & Gossett 1 in. NPT Isolation Check Valve & Flange

B101232

Valve Size

1 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Combines three valves in one: isolation valve, check valve and companion flange
  • Flange, capscrews and nuts are included
  • Free floating flange allows easy alignment and installation of pumps
  • Isolates the circulator so you don't need to drain the entire system
  • Prevents gravity circulation

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
NPT
Material
Steel
Valve Size
1 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday