1 in. Sweat Circulator Setter

You last purchased this on
 
ITT-Bell & Gossett

1 in. Sweat Circulator Setter

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-Bell & Gossett

1 in. Sweat Circulator Setter

  • Fast #
  • Part #B117401LF
  • Item #4207388
  • Manufacturer Part #117401LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Optimize the operating performance of HVAC systems
  • Accurate fluid flow control
  • Three function precision instrument providing flow balance, flow metering and shut-off
  • Lead-free brass bod
  • Calibrated name plate
  • Memory stop screw/button
  • Integral valved read-out ports
  • Permits draining of terminal units without draining circuit piping
  • Sweat or NPT connections
  • Drain/purge connection
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Cast Iron
Valve Body Material:
Brass
Valve Body Style:
Sweat
Valve Type:
Circuit Setter Balance Valve