1/15 HP 115V Cast Iron Circulator Pump
1/15 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast iron body construction for hydronic heating systems
- Lead-free bronze body construction for potable water applications
- Quiet operation in closed loop systems
Documents
Specifications
- AMP:
- 1.1
- Connection Type:
- Flanged
- Flow Rate:
- 36 gpm
- Horsepower:
- 1/15 hp
- Maximum Feet of Head:
- 12
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Volts:
- 115V
- Watts:
- 125 W