1/15 HP 115V Cast Iron Circulator Pump

You last purchased this on
 
ITT-Bell & Gossett

1/15 HP 115V Cast Iron Circulator Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-Bell & Gossett

1/15 HP 115V Cast Iron Circulator Pump

  • Fast #
  • Part #B103417
  • Item #3837040
  • Manufacturer Part #103417
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stabilized, heat resistant, polypropylene impeller, its closed design improves operating efficiency
  • Self-cleaning particle shield protects the shaft and bearings from system start-up debris
  • Designed specifically for quiet operation
  • Three speed pump
  • Carbon bearings, diamond-like ceramic shaft and generous clearances are more resistant to lime, chloride and oxide build-up
  • One-piece, high-nickel stainless steel stator can isolate the stator from system fluid and maintains precision bearing alignment for longer bearing life
  • Requires Certification

Specifications

AMP:
1.1
Connection Type:
Flanged
Depth:
6-3/16 in
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Flow Rate:
24 gpm
Height:
6-3/8 in
Horsepower:
1/15 hp
IAPMO Listed -:
No
Maximum Feet of Head:
19
NSF Certified:
No
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
2950
UL Listed:
Yes
Volts:
115V
Watts:
125 W
Weight:
10 lb
Width:
5-1/8 in