ITT-Bell & Gossett
1/2 in. IPS Circulator Setter
Part #B117414LF | Item #4207386 | Manufacturer Part #117414LF
$
132.00
EACH
Valve Size:
1/2 inProduct Details
- Three function precision instrument providing flow balance, flow metering and shut-off
- Optimize the operating performance of HVAC systems
- Accurate fluid flow control
- Permits draining of terminal units without draining circuit piping
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Lead Law Compliant: Yes
Valve Size: 1/2 in