1/8 in. x 3/4 in. Air Valve

Part #B113021  |  Item #925  |  Manufacturer Part #113021

$ 109.00 EACH
(Pricing is for 1/2 in x 3/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to vent the accumulation of troublesome air wherever it can be trapped

Specifications

End Connection 1: FPT

End Connection 2: MPT

End Connections: FPT x MPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Height: 4-3/4 in

Material: [Brass, Cast Iron, Steel]

Maximum Pressure: 150 psi

Maximum Temperature: 240

Width: 2-1/4 in