3/4 in. Brass NPT 125# 250 Relief Valve
Model 790 3/4 in. Brass NPT 125# 250 Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME Section IV
- Collection:
- Model 790
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Material:
- Brass
- Maximum Temperature:
- 250
- Pressure Class:
- 125#
- Recommended Valve Application:
- Fire Protection
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve