3/4 in. Brass NPT 30# 250 Relief Valve

You last purchased this on
 
ITT-Bell & Gossett

Model 790 3/4 in. Brass NPT 30# 250 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-Bell & Gossett

Model 790 3/4 in. Brass NPT 30# 250 Relief Valve

  • Fast #
  • Part #B110121
  • Item #45075
  • Manufacturer Part #110121
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to protect fired and unfired hot water vessels against overpressure conditions
  • Engineered in accordance with the requirements of section IV of the ASME boiler and pressure vessel code for heating boilers
  • Requires Certification

Documents


Specifications

ASME:
ASME Section IV
Collection:
Model 790
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Material:
Brass
Maximum Temperature:
250
Pressure - Maximum:
125 psig
Pressure Class:
30#
Recommended Valve Application:
Fire Protection
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Relief Valve