0 items

ITT-Bell & Gossett 3/4 in. 75# 125 psig Relief Valve

B110125

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME Section IV
End Connection 1
Threaded
End Connection 2
Threaded
Material
Brass
Maximum Pressure
125 psig
Maximum Temperature
250
Valve Seat Material
EPDM
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday