3/4 in. Bronze Flange
This product has been replaced by
Manufacturer Part #101501LF
3/4 in. Bronze Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Lead-Free
- Flanges for bronze circulators
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- Flanged
- End Connections:
- FPT x Flanged
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Flange Type:
- Companion
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze