1/12 HP 115V Circulating Booster Pump

You last purchased this on
 
ITT-Bell & Gossett

Series PL 1/12 HP 115V Circulating Booster Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
ITT-Bell & Gossett

Series PL 1/12 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B1BL012
  • Item #1294425
  • Manufacturer Part #1BL012
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precision-machined and balanced alloy steel rotor for superior performance
  • Solid "Stiff-Shaft" design is impervious to cracking caused by thermal stresses
  • Powerful, dry-motor design delivers exceptional performance
  • Advanced close-coupled design increases pump life and efficiency, assures dependable seasonal start-ups and can easily handle difficult water conditions
  • Permanently oil lubricated
  • Requires Certification

Specifications

Application:
Residential, Heating
Collection:
Series PL
End Connection 1:
Flanged
Fitting Size 1:
3/4 in
Horsepower:
1/12 hp
Material:
Cast Iron
Maximum Temperature:
225
Phase:
Single Phase
Pump Application -:
Heating
RPM:
2650
Volts:
115V