3/4 in. Sweat Circulator Setter

Part #B117413LF  |  Item #4207394  |  Manufacturer Part #117413LF

$ 144.00 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed for all plumbing and HVAC systems
  • Provides equal flow throughout all circuits to conserve water and optimize system efficiency
  • Calibrated accurate flow control and measurement
  • Bi-directional design allows any installation configuration
  • Externally adjustable manual balance valve for easy adjustment
  • Reduces pump energy requirements
  • Meets or exceeds stringent codes for potable water
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-283

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Flow Rate: 7200 gpm

Lead Law Compliant: Yes

Length: 3-51/100 in

Material: Brass

Maximum Temperature: 250

Valve Size: 3/4 in