0 items

ITT-Bell & Gossett Angle Straight Supply Stop Valve with Flow Control

B1070

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Red
Color Finish Category
Reds
End Connection 1
Threaded
End Connection 2
Threaded
Material
Iron
Maximum Pressure
125 psig
Maximum Temperature
250
Valve Size
1 1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday