ITT-Bell & Gossett

Check-Trol™ 3/4 in. NPT Isolation Check Valve & Flange

Part #B101231LF  |  Manufacturer Part #101231LF

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: Check-Trol™

End Connection 1: NPT

End Connection 2: Flanged

End Connections: NPT x Flanged

Lead Law Compliant: Yes

Material: Brass

Pressure Class: 150#

Valve Operator: Lever Handle

Valve Seat Material: Teflon™

Valve Size: 3/4 in

Valve Type: Check Valve