0 items

ITT-Bell & Gossett Copper Tee

B1081

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connect risers to the main, assuring proper division of water to each heating unit regardless of type and its position in the system
  • Copper Red Ring Monoflo fittings let you use a single pipe to serve as both supply and return main
  • Recommended for most installations including cast iron non-ferrous baseboards, free-standing radiation or convectors

SPECIFICATIONS

End Connection 1
Copper
End Connection 3
Copper
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Material
Copper

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday