ITT-Bell & Gossett

Model F-3 1/2 in. Fast Fill Dual Unit Valve

Part #B110197  |  Manufacturer Part #110197

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low inlet pressure check valve helps prevent loss of system pressure if the supply water drops below system pressure
  • Convenient cleanable strainer is designed to prevent dirt and sediment from entering the system
  • Fast fill feature reduces start-up time and labor

Specifications

Collection: Model F-3

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Brass

Maximum Temperature: 225

Pressure Class: 125#

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve