ITT-Bell & Gossett No. 26 Male Threaded Brass 3/4 in. 150 psig BFP Vacuum Breaker

B113075

Valve Size

3/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to protect closed vessels and piping systems against collapse when the induced vacuum exceeds design conditions
  • Factory set to 4", but adjustable range 1/4" to 20" (mercury) vacuum
  • When used on steam heating systems, the no. 26 vacuum breaker controls induced vacuum, permitting normal return of condensate to the boiler

SPECIFICATIONS

Collection
No. 26
End Connection 1
Male Threaded
End Connections
Male Threaded
Material
Brass
Maximum Pressure
150 psig
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday