ITT-Bell & Gossett NPT Bronze Flange

B10121LF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
PL-50B Hot Water Circulator Pump
End Connection 1
NPT
End Connections
NPT
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Type
K20701-N-0
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday