0 items

ITT-Bell & Gossett NPT Isolation Check Valve & Flange

B10123LF

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
Flanged
End Connections
NPT x Flanged
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Valve Size
3/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday