120 V Low Water Cut-Off with Probe Control
751P Series 120 V Low Water Cut-Off with Probe Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 751P Series
- End Connection 2:
- NPT
- Height:
- 5-1/8 in
- Length:
- 6-3/8 in
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- Volts:
- 120V