120V 101A-120V Water Feeder
120V 101A-120V Water Feeder
Frequently Purchased Together
Product Details
- Features manual feed button, quick-change replaceable cartridge valve and strainer
- Used for low-pressure steam boilers with cold water feed
Specifications
- Height:
- 7-9/16 in
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 125 psi
- Volts:
- 120V
- Width:
- 6-7/8 in