ITT-McDonnell & Miller

120V 160 psi Electronic Low Water Cut-Off with Manual Reset

Part #M153601  |  Manufacturer Part #153601

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Maximum Pressure: 160 psi

Maximum Temperature: 250

Volts: 120V