24 V Low Water Cut-Off Probe Control
24 V Low Water Cut-Off Probe Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic reset feature resumes operation after a power outage when water is on probe
- Test button to confirm proper operation
- For use withresidential applications
- Brass threads provide a metal-to-metal seal that ensures a leak-free installation
Documents
Specifications
- Length:
- 5-3/4 in
- Maximum Temperature:
- 250
- Volts:
- 24V
- Width:
- 1-7/8 in