Threaded 3/8 in. Universal Water Feeder
Threaded 3/8 in. Universal Water Feeder
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-color LED status indicator
- Manual feed button
- Field-adjustable dwell-feed cycles
- Includes adapters for connection to 1/2" copper tubing
- Removable strainer
- Compatible with all electronic and mechanical Low Water Cut-Offs
- Hard-stop to minimize chances of flooding the boiler
Documents
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 6-3/4 in
- Maximum Temperature:
- 120
- Pressure - Maximum:
- 150 psi
- Product Type:
- Universal Water Feeder
- Volts:
- 24V
- Width:
- 2-7/8 in