FS7-4 FLOW Switch 1-1/4 NPT
FS7-4 FLOW Switch 1-1/4 NPT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal design serves the widest variety of large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work
- Single pole, double throw snap switch
- 300 DEG F maximum temperature
- Sensitivity adjusting screw makes flow adjustment easy
- Magnetic switching mechanism eliminates need for bellows
Specifications
- AMP:
- 7.4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-13/16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 7.7 gpm
- Height:
- 13-9/16 in
- Length:
- 5-13/16 in
- Material:
- Brass
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- Product Type:
- Flow Switch
- UL Listed:
- Yes
- Volts:
- 120/240V
- Width:
- 2-7/8 in