10 - 16 x 3/4 in. Hex Washer Head Self Drill Screw

Part #B1128000  |  Item #1870504  |  Manufacturer Part #1128000

$ 200.00

5000 EA / $0.04 EACH

200.0

Length:

3/4 in
Order in multiples of 5000

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 3/4"
  • Climaseal® finish provides corrosion resistance and lower tapping torque
  • Sharp convex drill point has precise cutting edges
  • Non-walking point provides fast material engagement
  • Point to thread design
  • Size: 10 -16 x 3/4"

Specifications

Length: 3/4 in

Material: Steel