10 in. - 18 in. X 25-3/8 in. Rubber Pipe Flashing #9
10 in. - 18 in. X 25-3/8 in. Rubber Pipe Flashing #9
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible, corrosion resistant aluminum base
- Pipe diameter marking indication
- Made of long-life, flexible, weatherproof gray EPDM rubber that will not crack or break
- Fits pipes with an outside diameter of 10" to 18"
- Adjustable pleated cone allows for flexibility
Documents
Specifications
- Diameter:
- 25-3/8 in
- Height:
- 8 in
- Material:
- Rubber