ITW

1/4 - 2 x 4 - 3/4 in. Rubber Pipe Flashing #1

Part #B4003910  |  Manufacturer Part #4003910

Base Diameter:

4-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dektite® is flexible, weatherproof and long lasting
  • Does not crack or break resulting in less building maintenance
  • Flexible base conforms to several panel profiles for fewer leaks
  • Pipe diameter markings can be custom sized on the job site
  • Fits pipes with an outside diameter of 1/4" to 2"

Documents

Specifications

Base Diameter: 4-3/4 in

Height: 3 in

Material: Rubber

Material Type: EPDM

Type: B4003910