1/4 - 4x7-3/4x4 in.Rubber Pipe Flashing #3
Dektite® 1/4 - 4x7-3/4x4 in.Rubber Pipe Flashing #3
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flexible, corrosion resistant aluminum base conforms to any panel configuration
- EPDM and silicone will not crack or break
- Made of long-life flexible, weatherproof grey EPDM rubber or red silicone
- EPDM has a continuous service temperature range of -65°F to +250°F (grey in color)
- One piece construction is easy to install
- Pleated cone adjusts to any roof pitch and allows for complete flexibility
- Designed for 1/4" to 18" diameter pipes
- Pipe diameter markings are clearly indicated for accurate fitting
- Proven resistance to ozone and ultra-violet light
- Silicone has a continuous service temperature range of -40°F to +350°F (red in color)
Specifications
- Collection:
- Dektite®
- Color:
- Grey
- Diameter - Base:
- 7-3/4 in
- Height:
- 4 in
- Material:
- Rubber
- Pipe Diameter:
- 7-3/4 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Size:
- #3